Hymax® 2 10 in. Stainless Steel Coupling

Part #K86054027216  |  Item #7492512  |  Manufacturer Part #860-54-0272-16

$ 562.25 EACH
(Pricing is for 10 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #K86054010816Item #7492518Mfr. Part #860-54-0108-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 292.30 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #K86054016316Item #7492511Mfr. Part #860-54-0163-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 387.11 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #K86054021716Item #7492514Mfr. Part #860-54-0217-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 437.06 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #K86054027216Item #7492512Mfr. Part #860-54-0272-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 562.25 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #K86054031516Item #7492516Mfr. Part #860-54-0315-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 663.64 /EACH
    Added to your cart. View Cart

Product Details

  • Non-restrained, only two bolts, wide range-easy install.
  • Connect pipe w/ same or different O.D.'s
  • 1.5-60"-inch Sizes available
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket

Specifications

Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC]

Clean Bagged: No

Collection: Hymax® 2

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 390 psi

Maximum Temperature: 125

NSF Certified: No

Range in : 10.70 in - 12.00 in

UL Listed: No