Hymax® 2 in. Carbon Steel Repair Coupling

Part #K86056005416  |  Item #1773173  |  Manufacturer Part #860-56-0054-16

$ 169.53 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #K86056004116Item #1773155Mfr. Part #860-56-0041-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 160.79 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #K86056005416Item #1773173Mfr. Part #860-56-0054-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 169.53 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #K86056008816Item #1773172Mfr. Part #860-56-0088-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 223.64 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #K86056021716Item #1773163Mfr. Part #860-56-0217-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 403.89 /EACH
    Added to your cart. View Cart

Product Details

  • For water and sewer applications above and below ground
  • Joins pipe with a diameter differences of up to 1.30"
  • Easy fitting with 2 bolts total - 1 to tighten per end
  • Equipped with a corrosion resistant coating of fusion-bonded epoxy
  • Comes with stainless steel spanner, nuts, and bolts

Documents

Specifications

AWWA Specifications: AWWA C-219

Collection: Hymax®

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Carbon Steel

Maximum Pressure: 260 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 2.10 in - 3.03 in