Hymax® 20 in. Carbon Steel Repair Coupling

Part #K86056054016P  |  Item #4472013  |  Manufacturer Part #860-56-0540-16P

$ 2,354.23 EACH
(Pricing is for 20 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #K86056037816PItem #3152134Mfr. Part #860-56-0378-16P

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,797.58 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #K86056043416PItem #1773176Mfr. Part #860-56-0434-16P

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,852.98 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #K86056048816PItem #4254635Mfr. Part #860-56-0488-16P

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,179.88 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #K86056054016PItem #4472013Mfr. Part #860-56-0540-16P

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,354.23 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #K86056062416PItem #3891271Mfr. Part #860-56-0624-16P

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,506.83 /EACH
    Added to your cart. View Cart

Product Details

  • Non-restrained, only four bolts, wide-range-easy install.
  • Steel body w/fusion bonding-long life
  • 1.5-60"-inch Sizes available
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket

Specifications

AWWA Specifications: AWWA C-219

Application: [Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC]

Collection: Hymax®

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Material: Carbon Steel

Maximum Pressure: 390 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 21.25 in - 23.35 in