4 in. Carbon Steel Long Body Coupling

You last purchased this on
 
Krausz USA

Hymax® 4 in. Carbon Steel Long Body Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax® 4 in. Carbon Steel Long Body Coupling

  • Fast #
  • Part #K86256010816C
  • Item #3027616
  • Manufacturer Part #862-56-0108-16C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Stab type installation with no disassembly required
  • 100% fusion bonded epoxy coating
  • For water and sewer applications
  • Pressure assisted layered gasket system is compounded of EPDM long life rubber
  • All hardware is 304 stainless steel with our proprietary Maxi-Lube® anti-seize type plating to prevent galling
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, ASTM A-283, ASTM A-283M
AWWA:
AWWA C-219
Clean Bagged:
No
Collection:
Hymax®
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
ISO:
ISO 9001
Length:
14-1/2 in
Material:
Carbon Steel
Maximum Temperature:
125
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
260 psi
Range (in):
4.25 in - 5.63 in