6 in. Carbon Steel Long Body Coupling
This product has been replaced by
Manufacturer Part #862-54-0163-16
Hymax® 6 in. Carbon Steel Long Body Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Stab type installation with no disassembly required
- 100% fusion bonded epoxy coating
- For water and sewer applications
- Pressure assisted layered gasket system is compounded of EPDM long life rubber
- All hardware is 304 stainless steel with our proprietary Maxi-Lube® anti-seize type plating to prevent galling
Documents
Specifications
- AWWA:
- AWWA C-219
- Collection:
- Hymax®
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 260 psi
- Range (in):
- 6.42 in - 7.68 in