8 in. 350 psi 304 Stainless Steel Coupling
Hymax® 8 in. 350 psi 304 Stainless Steel Coupling
Frequently Purchased Together
Product Details
- All Stainless design-corrosion resistant
- Versatility-Water and Sewer applications
- Works as Stab-in Coupling or Repair Clamp (2 in 1)
- EPDM Hydraulic Gasket-offers 3-degrees Deflection on each end-reduce load on pipe
Specifications
- ASTM:
- ASTM A-351 CF8
- AWWA:
- AWWA C-219, AWWA C-227
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
- Clean Bagged:
- No
- Collection:
- Hymax®
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 232
- Pressure - Maximum:
- 350 psi
- Range (in):
- 8.54 in - 9.84 in
- UL Listed:
- No
- Width:
- 8 in