12 in. Flanged Ductile Iron Adapter 12.68 - 13.39 in.

You last purchased this on
 
Krausz USA

Hymax Grip® 12 in. Flanged Ductile Iron Adapter 12.68 - 13.39 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krausz USA

Hymax Grip® 12 in. Flanged Ductile Iron Adapter 12.68 - 13.39 in.

  • Fast #
  • Part #K130561232216
  • Item #5048884
  • Manufacturer Part #130-56-12322-16
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Steel body w/fusion bonding-long life
  • Stab fit-fast field install
  • Non-restrained, only two bolts, wide range-easy install.
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASTM:
ASTM A-395 Grade 65-45-1, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-219, AWWA Class D
Application:
Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
Clean Bagged:
No
Collection:
Hymax Grip®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
232
Pressure Class:
350#
Range (in):
12.68 in - 13.39 in
Temperature Range:
-20 to 125 Deg F
UL Listed:
No
Weight:
106.3 lb