6 x 8 in. Pipe Grip Reducer
Hymax Grip® 6 x 8 in. Pipe Grip Reducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-216, ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Hymax Grip®
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 6 in x 8 in
- Length:
- 13 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Thickness:
- 14 mil
- UL Listed:
- No