Krowne Metal

12 in. Replacement Spout

Part #K21423L  |  Manufacturer Part #21-423L

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Faucet Part Type: Spout

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Spout Reach: 12 in