Hand Sink with Double Lever Handle in Stainless Steel

You last purchased this on
 
Krowne Metal

Hand Sink with Double Lever Handle in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krowne Metal

Hand Sink with Double Lever Handle in Stainless Steel

  • Fast #
  • Part #KHS2L
  • Item #7015675
  • Manufacturer Part #HS-2L
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-G
NSF Certified:
Yes
Sink Bowl Size:
15-3/4 in x 15-1/4 in x 5-5/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel