Royal Series Cold Valve and Handle Repair Kit for Krowne Metal C-3B and C-3C Handles & Inserts

Part #K21308L  |  Item #5152111  |  Manufacturer Part #21-308L

Call for Pricing EACH

Brand Model Compatibility:

C-3B and C-3C Faucets

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Brand Model Compatibility: C-3B and C-3C Faucets

Cartridge Type: Ceramic Disc

Collection: Royal Series

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Single Handle