Krowne Metal

Royal Series Two Lever Handle Wall Mount Service Faucet in Polished Nickel Chromium

Part #K14812  |  Manufacturer Part #14-812

Color/Finish:
Polished Nickel Chromium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Built-in Stops: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Royal Series

Color Finish: Polished Nickel Chromium

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Handle Type: Lever

Institutional Faucet Type: Service

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 12 in

Spout Type: Low Arc

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No