Krowne Metal

Royal Series Two Lever Handle Wall Mount Service Faucet in Polished Nickel Chromium

Part #K14812L  |  Manufacturer Part #14-812L

Color/Finish:
Polished Nickel Chromium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61-G

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in

Collection: Royal Series

Color Finish: Polished Nickel Chromium

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-G

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 12 in

Spout Type: Low Arc

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 12-3/8 in