Royal Series Two Lever Handle Wall Mount Service Faucet in Rough Chrome

Part #K16127  |  Item #5152085  |  Manufacturer Part #16-127

Call for Pricing EACH

Color/Finish:
Rough Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Center Size: 8 in

Collection: Royal Series

Color Finish: Rough Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 6-1/2 in

Spout Type: Low Arc

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 12-3/8 in