0 items

Krylon Industrial Weekend® 11 oz. Paint Spray

K3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a palette of KOHLER(R) colors to suit your décor perfectly
  • Elongated bowl
  • Features a Twin Touch(TM) flush actuator that allows you to choose a lower-volume flush for liquid waste
  • Finial Traditional Soap Dish
  • Helps a building earn Water Efficiency points in the LEED Green Building Rating System(TM)
  • Includes French Curve(R) Quiet Close(TM) toilet seat with Quick-Release(TM) functionality and Twin Touch actuator, less supply
  • Meets strict flushing performance guidelines established by the EPA (Environment Protection Agency) WaterSense program
  • Requires 120V, 15A, 60 Hz electrical receptacle protected by Class A GFCI
  • See specification sheet for water use data
  • WaterSense-labeled toilets use at least 20% less water than standard 1.6-gallon toilets

SPECIFICATIONS

Application
Ceramic, Glass, Metal, Most Other Surfaces, Plaster, Wood
CARB OTC LEED Compliant
No
Collection
Industrial Weekend®
Color Finish
Cherry Red
Size
11 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday