12 oz. Spray Paint in Flat Black
Tough Coat® Rust Barrier™ 12 oz. Spray Paint in Flat Black
Package Quantity Info:
EA: 1 IP: 6 CA: 6 PT: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior appearance and color retention
- Dries to touch in 25 minutes
- Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
- Spray any way comfort tip
- Direct-to-metal, no primer needed
- Fast dry time, approximately 30 minutes
- Complete coverage with one coat
- Dries to handle in 1 hour
Specifications
- Application:
- Aluminum, Exterior, Interior, Metal, Steel
- Collection:
- Tough Coat® Rust Barrier™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Product Type:
- Spray Paint
- Size:
- 12 oz
- Weight:
- 15 oz