16 oz. OSHA Safety Spray Paint Gloss Black
16 oz. OSHA Safety Spray Paint Gloss Black
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Voc compliant acrylic lacquer formula, free of lead hazards
- Superior performance, both indoors and outdoors
- Hard, protective, durable finish
- The most asked-for spray paint in the industrial marketplace
Specifications
- Application:
- General Purpose
- Color Finish Category:
- Blacks
- Color Finish Name:
- Glossy Black
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Spray Paint
- Size:
- 16 oz