16 oz. OSHA Safety Spray Paint Gloss White
Acryli-Quick™ 16 oz. OSHA Safety Spray Paint Gloss White
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- VOC compliant acrylic lacquer formula, free of lead hazards
- Superior performance, both indoors and outdoors
- Hard, protective, durable finish
- High-gloss finish
- Dries to touch in 12 minutes
- No recoat window, recoat anytime
- The most asked-for spray paint in the industrial marketplace
Documents
Specifications
- Application:
- Exterior, Interior, Metal, Wood
- Collection:
- Acryli-Quick™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Spray Paint
- Size:
- 16 oz
- Weight:
- 12 oz