11 oz. Paint Spray in Desert Orange

You last purchased this on
 
Krylon

Industrial Weekend® 11 oz. Paint Spray in Desert Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krylon

Industrial Weekend® 11 oz. Paint Spray in Desert Orange

  • Fast #
  • Part #K355
  • Item #222091
  • Manufacturer Part #K355
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Desert Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Ceramic, Plaster, Glass, Metal, Wood, Most Other Surfaces
CARB OTC LEED Compliant:
No
Collection:
Industrial Weekend®
Color Finish Name:
Desert Orange
Size:
11 oz