12 oz. Spray Paint in Gloss Black
Rust Tough® 12 oz. Spray Paint in Gloss Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No primer needed
- Direct to metal
- Rust Tough® sprays directly onto metal surfaces to stop and prevent rust
- Superior fade resistance
- Prevents future rust formation
- Long-lasting rust protection
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Rust Tough®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Material:
- Aerosol
- Material Type:
- Acrylic Alkyd
- Size:
- 12 oz
- Temperature Range:
- 50 to 85 Deg F