Kunkle Valve

2-1/2 in. Pressure Relief Valve

Part #K337J  |  Manufacturer Part #337-J

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 2-1/2 in

Material: [Cast Iron, Brass]

Maximum Pressure: 60 psi

UL Listed: No

Valve Size: 2-1/2 in