1 in. Bronze NPT 406 Relief Valve

You last purchased this on
 
Kunkle Valve

6000 Series 1 in. Bronze NPT 406 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kunkle Valve

6000 Series 1 in. Bronze NPT 406 Relief Valve

  • Fast #
  • Part #K6010EE100
  • Item #1303687
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Section I, ASME Section VII, ASME Section V, ASME Section IV
ASTM:
ASTM A-313
Collection:
6000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Height:
7-5/8 in
Material:
Bronze
Maximum Temperature:
406
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
UL Listed:
No
Valve Size:
1 in
Valve Type:
Relief Valve