MNPT x FNPT 2 in. Bypass Relief Valve
MNPT x FNPT 2 in. Bypass Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hand wheel for easy adjustment within spring ranges
- The valve disc is designed to reset when system pressure is relieved
- The Kunkle 19 is a bronze liquid relief valve designed for overpressure relief of pumps, tanks, lines and hydraulic systems
- Spring pressure range from 0-300
- Disassembled for inspection without removing it from the piping
- To minimize water leakage the set pressure is recommended to be 10-15% above normal system operating pressure or 5 psi, whichever is greater
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Bronze, Stainless Steel
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Bypass Relief Valve
- Valve Disc Material:
- Bronze
- Valve Size:
- 2 in