3 ft. FIP x NST 2 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
Kupferle, John C Foundry

Eclipse™ #2 3 ft. FIP x NST 2 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
You last purchased this on
 
Kupferle, John C Foundry

Eclipse™ #2 3 ft. FIP x NST 2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #K35152IPSK
  • Item #1674632
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • IP inlets of 2", 2 1/2", 3" available
  • MJ inlets of 2", 3", 4" available
  • Available with any depth of bury you desire
  • Two nozzle option available
  • Requires Certification

Documents


Specifications

Collection:
Eclipse™ #2
Depth of Trench:
3 ft
End Connection 1:
FIPS
End Connection 2:
NST
End Connections:
FIPS x NST
Fitting Size 1:
2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2 in x 2-1/2 in
Valve Size:
2-3/16 in