4 ft. FIP x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Eclipse™ #2 4 ft. FIP x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IP inlets of 2", 2-1/2", 3" available
- MJ inlets of 2", 3", 4" available
- Available with any depth of bury you desire
- Two nozzle option available
Specifications
- Collection:
- Eclipse™ #2
- Depth of Trench:
- 4 ft
- End Connection 1:
- FIPT
- End Connection 2:
- NST
- End Connections:
- FIPT x NST
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 2 in