Eclipse™ #2 4 ft. Mechanical Joint x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Eclipse™ #2 Eclipse™ #2 4 ft. Mechanical Joint x NST 2 x 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rates of up to 675 GPM @ 75 psi
- Cost-effective alternative to fire hydrants on dead ends
- 2” post flushing hydrant for dead end water main applications
- Self-draining, non-freezing, and fully serviceable from above ground
Specifications
- ANSI:
- ANSI 372
- Collection:
- Eclipse™ #2
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- NST
- End Connections:
- Mechanical Joint x NST
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Material:
- Cast Iron, Steel, Brass
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Size:
- 2-3/16 in