7 ft. Assembled Fire Hydrant

You last purchased this on
 
Kupferle, John C Foundry

Eclipse™ #2 7 ft. Assembled Fire Hydrant

This product requires certification to purchase.
You last purchased this on
 
Kupferle, John C Foundry

Eclipse™ #2 7 ft. Assembled Fire Hydrant

  • Fast #
  • Part #KZ21A1B701
  • Item #3106512
  • Manufacturer Part #Z2-1A1B7.01
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • IP inlets of 2", 2-1/2", 3" available
  • MJ inlets of 2", 3", 4" available
  • Available with any depth of bury you desire
  • Two nozzle option available
  • Requires Certification

Documents


Specifications

Collection:
Eclipse™ #2
Depth of Trench:
7 ft
End Connection 1:
FIPT
End Connection 2:
NST
End Connections:
FIPT x NST
FM Approved:
No
UL Listed:
No
Valve Size:
2-3/16 in