Kupferle, John C Foundry

Eclipse™ #9700 Automatic Flushing Device Water Diverter

Part #KX9713  |  Manufacturer Part #X9713

Brand Model Compatibility:

Eclipse™ #9700 Automatic Flushing Device
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: Yes

Brand Model Compatibility: Eclipse™ #9700 Automatic Flushing Device

Color Finish: [Red, Yellow]

Material: Aluminum

NSF Certified: Yes

Product Type: Water Diverter

Weight: 20