FNST 2-1/2 in. Automatic Flushing Device and Hydrant Flusher in Yellow
Eclipse™ FNST 2-1/2 in. Automatic Flushing Device and Hydrant Flusher in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maintain consistently safe residuals
- Lockable collar locks (included), secure aluminum enclosure
- Flush dead end mains automatically
- Approved Green Project Funding Program
- 1" Automatic valve rated at 65 gpm
- Controller operates on 9V batteries
- Power-coated finish
- Attaches to any 2-1/2" NST nozzle
Specifications
- Battery Size:
- 9V
- Collection:
- Eclipse™
- Color Finish Name:
- Yellow
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 65 gpm
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure Class:
- 220#
- Product Type:
- Automatic Flushing Device, Hydrant Flusher
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 15 lb