Kupferle, John C Foundry

MainGuard #77 4 ft. Assembled Fire Hydrant

Part #K77P  |  Manufacturer Part #77P

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: MainGuard #77

Depth of Trench: 4 ft

End Connection 1: FIP

End Connection 2: NST

End Connections: FIP x NST

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2 in x 2-1/2 in

UL Listed: No