3 ft. Assembled Fire Hydrant

You last purchased this on
 
Kupferle, John C Foundry

TruFlow™ TF500 3 ft. Assembled Fire Hydrant

This product requires certification to purchase.
You last purchased this on
 
Kupferle, John C Foundry

TruFlow™ TF500 3 ft. Assembled Fire Hydrant

  • Fast #
  • Part #KTF500M
  • Item #1814514
  • Manufacturer Part #ZTF500-12S3.01
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self draining
  • Non-freezing
  • Depth of trench 3ft
  • Requires Certification

Documents


Specifications

Collection:
TruFlow™ TF500
Depth of Trench:
3 ft
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No
Valve Size:
5-1/4 in