Kupferle, John C Foundry

TruFlow™ TF500 4 ft. Blow-Off

Part #KTF5004  |  Manufacturer Part #TF5004

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TruFlow™ TF500

Depth of Trench: 4 ft

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Material: [Brass, Cast Iron, Steel]

UL Listed: No

Valve Size: 5-1/4 in