6 ft. x 2 in. Hog Pump
6 ft. x 2 in. Hog Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans out hydrants and meter pits
- Rebuildable unlike competitor disposable models
- Unaffected by dirt, mud or grit
- Does not allow for an intake suction hose to be attached
- Comes standard with a check valve at the bottom of the pump
- Lightweight yet rugged, the hog pump is ideal for meter pits, traps, manholes, construction sites and more
Specifications
- ADA Compliant:
- No
- Discharge:
- 1-1/2 in
- Flow Rate:
- 12 gpm
- Length:
- 6 ft
- PipeTubing Size:
- 2 in
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Width:
- 2 in