Kuranda USA 3 ft. x 3 in. Hog Pump

K504

Manufacturer Part #: 5043

Height

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Unaffected by dirt, mud or grit
  • Cleans out hydrants and meter pits
  • Rebuildable unlike competitor disposable models
  • Lightweight yet rugged, the hog pump is ideal for meter pits, traps, manholes, construction sites and more
  • Comes standard with a check valve at the bottom of the pump
  • Hog pumps do not allow for an intake suction hose to be attached

SPECIFICATIONS

ADA Compliant
No
Discharge
1-1/2 in
Flow Rate
22 gpm
Height
3 ft
Pipe Tubing Size
3 in
Pump Body Material
Stainless Steel
UL Listed
No
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday