1 in. Die
1 in. Die
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die for hose mending
Specifications
- Brand Model Compatibility:
- 7032471 and 7032460 Swage Machines
- Fits Pipe Size:
- 1 in
- Pipe Capacity:
- 1 in
- Tool Type:
- Die
- UL Listed:
- No
- Weight:
- 3.21 lb