0 items

Kuriyama Kuri Tec® 100 ft. PVC Tubing

KK3150X100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Allows for visual confirmation of material flow
  • Longitudinally reinforced to reduce elongation under pressure

SPECIFICATIONS

ANSI Specifications
ANSI 51
Application
Food Equipment
Collection
Kuri Tec®
Length
100 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday