1/2 in. Male Adapter Stainless Steel Quick Coupling
1/2 in. Male Adapter Stainless Steel Quick Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-666
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304, 316
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No