0 items

Kuriyama Piranha® 500 ft. Jetter Hose Assembly in Orange

K11801500

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Meets NSWMA specs

SPECIFICATIONS

Collection
Piranha®
Color Finish
Orange
Diameter
1 in
End Connection 1
MNPT
Fits Pipe Size
1 in
Fitting Size 1
1 in
Length
500 ft
Material
Plastic
Maximum Pressure
2500 psi
Size
1 in
Temperature Range
-40 to 125 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday