5/8 in. x 100 ft. PVC Tubing in Crystal Clear and Orange
Kuri Tec® 5/8 in. x 100 ft. PVC Tubing in Crystal Clear and Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Longitudinally reinforced to reduce elongation under pressure
- Constructed with Phthalate Free compounds.
- Allows for visual confirmation of material flow
- Resistant to chemicals (see chemical-resistance chart).
- Compound hardness 73 ±3 Shore "A"
- Phthalate Free!
- Self-extinguishing
- NSF-51 certified material
- One-piece lengths.
- Crystal clear - allows visual confirmation of product flow.
Specifications
- ANSI:
- ANSI 372, ANSI 51, ANSI 61
- Application:
- Food and Beverage
- Collection:
- Kuri Tec®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 89/100 in
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyester, PVC
- Maximum Temperature:
- 150
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- UL 94