200 ft. x 1/4 in. Drain Snake

You last purchased this on
 
Kuriyama

Piranha® 200 ft. x 1/4 in. Drain Snake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kuriyama

Piranha® 200 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #KLLRDMM04X200
  • Item #7032464
  • Manufacturer Part #LLRD-MM04X200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets NSWMA specs
  • Male NPT swaged fittings
  • Requires Certification

Specifications

Cable Length (ft):
200 ft
Collection:
Piranha®
Color Finish Name:
Red
End Connection 1:
MNPTF
End Connection 2:
MNPTF
End Connections:
MNPTF
Fits Pipe Size:
1/4 in
Pressure - Maximum:
5000 psi
Temperature Range:
-40 to 125 Deg F
UL Listed:
No
Waterworks Application:
Sewer
Weight:
10 lb