200 ft. x 3/8 in. Drain Snake

You last purchased this on
 
Kuriyama

Piranha® 200 ft. x 3/8 in. Drain Snake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kuriyama

Piranha® 200 ft. x 3/8 in. Drain Snake

  • Fast #
  • Part #KLLGRMM06X200
  • Item #7032465
  • Manufacturer Part #LLGR-MM06X200
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets NSWMA specs
  • Male NPT swaged fittings
  • Requires Certification

Specifications

Application:
Industrial
Cable Length (ft):
200 ft
Collection:
Piranha®
Color Finish Name:
Green
End Connection 1:
MNPTF
End Connection 2:
MNPTF
End Connections:
MNPTF
Fits Pipe Size:
3/8 in
Number of Pieces:
1 Piece
Pressure - Maximum:
4000 psi
Temperature Range:
-40 to 125 Deg F
UL Listed:
No
Waterworks Application:
Sewer
Weight:
22 lb