500 ft. x 1-1/4 in. Drain Snake
Piranha® 500 ft. x 1-1/4 in. Drain Snake
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets NSWMA specs
- Male NPT swaged fittings
Specifications
- Cable Length (ft):
- 500 ft
- Collection:
- Piranha®
- Color Finish Name:
- Orange
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 1-1/4 in
- Pressure - Maximum:
- 2500 psi
- Temperature Range:
- -40 to 125 Deg F
- UL Listed:
- No