500 ft. x 1 in. Jetter Hose Assembly in Orange

You last purchased this on
 
Kuriyama

Piranha® 500 ft. x 1 in. Jetter Hose Assembly in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kuriyama

Piranha® 500 ft. x 1 in. Jetter Hose Assembly in Orange

  • Fast #
  • Part #K11801001500
  • Item #7032458
  • Manufacturer Part #1180-1001-500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets NSWMA specs
  • Male NPT swaged fittings
  • Requires Certification

Specifications

Cable Length (ft):
500 ft
Collection:
Piranha®
Color Finish Name:
Orange
Diameter:
1 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
500 ft
Pressure - Maximum:
2500 psi
Temperature Range:
-40 to 125 Deg F