1-1/4 in. x 100 ft. ID Tube PVC Suction Hose
Tigerflex® 1-1/4 in. x 100 ft. ID Tube PVC Suction Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides increased pressure rating and smooth surface for banding.
- Phthalate Free
- Allows for visual confirmation of material flow
Documents
Specifications
- Application:
- Irrigation Lines, Suction, Pumps
- Collection:
- Tigerflex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Transparent
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-14/25 in
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 104
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Pressure - High:
- 100
- Pressure Class:
- 100#
- Product Type:
- Suction Hose
- Temperature Range:
- -4 to 150 Deg F
- UL Listed:
- No