1-1/2 in. Heavy Duty Plastic Suction Hose
Tigerflex® 1-1/2 in. Heavy Duty Plastic Suction Hose
Frequently Purchased Together
Product Details
- Provides increased pressure rating and smooth surface for banding
- Allows for visual confirmation of material flow
Specifications
- Application:
- Irrigation Lines, Pumps, Rental, Construction Dewatering
- Collection:
- Tigerflex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Transparent
- Diameter - Outside:
- 1-83/100 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Product Type:
- Hose