1 in. x 100 ft. ID Tube PVC Suction Hose

You last purchased this on
 
Kuriyama

Tigerflex® 1 in. x 100 ft. ID Tube PVC Suction Hose

  • Fast #
  • Part #KF100X100
  • Item #3998076
  • Manufacturer Part #F100X100
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kuriyama

Tigerflex® 1 in. x 100 ft. ID Tube PVC Suction Hose

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides increased pressure rating and smooth surface for banding
  • Made with PlatinumXCELL material.
  • Allows for visual confirmation of material flow
  • Molded in the USA by KBI.
  • ASTM D2846 25-50 Flame & Smoke Rated (water filled).
  • Code approved.
  • Complies with all Low-Lead plumbing laws.
  • Stainless Steel is truly Lead-Free.
  • Requires Certification

Documents


Specifications

Application:
Irrigation Lines, Suction, Pumps
Collection:
Tigerflex®
Color Finish Category:
Clear
Color Finish Name:
Transparent
Diameter - Inside 1:
1 in
Diameter - Outside:
2-13/50 in
End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
100 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
104
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - High:
100
Pressure Class:
100#
Product Type:
Suction Hose
Temperature Range:
-4 to 150 Deg F
UL Listed:
No