6 in. x 300 ft. PVC Discharge Hose
This product has been replaced by
Manufacturer Part #IS600X300
Tuffsides™ 6 in. x 300 ft. PVC Discharge Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Agriculture, Commercial, Irrigation, Construction, Industrial
- Collection:
- Tuffsides™
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 6-4/25 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 115 psi
- Wall Thickness:
- 0.115