Kevlar® Arm Sleeve with Thumb Hole in Yellow
10-KS Series Kevlar® Arm Sleeve with Thumb Hole in Yellow
Package Quantity Info:
PR: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Documents
Specifications
- ANSI:
- ANSI Cut Level 3, ANSI Cut Level A3
- ASTM:
- ASTM F-1790 2005, ASTM F-2992 2015
- Collection:
- 10-KS Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Glove Type:
- Automotive, Cut Resistant, Electrical, Metal Stamping, Sheet Metal, Sleeve
- Length:
- 18 in
- Material:
- Kevlar®
- Reusable:
- Yes
- Width:
- 3 in