24 in. Kevlar® Sleeve in Yellow

Part #P10KS24  |  Item #6567586  |  Manufacturer Part #10-KS24

$ 6.62 EACH

Length:

24 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection.
  • Seamless knit for comfort and flexibility
  • 2-ply construction for added protection
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications
  • Certifications: ANSI/ISEA 105-2000 Level 3 cut resistance and ASTM F1790-05
  • No thumb slot
  • Length: 24"
  • Color: Yellow

Documents

Specifications

ANSI Specifications: ANSI 3

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Glove Type: Cut Resistant

Length: 24 in

Material: Kevlar®

Product Type: Sleeve

Reusable: Yes