Kutol Products Co

2000ml Antibacterial Hand Soap in Amber (Case of 4)

Part #K5067  |  Manufacturer Part #5067

Size:

2000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Hand Cleaning

Color Finish: Amber

EcoLogo Certified: No

Green Seal Certified: No

Installation Type: Wall Mount

Package Quantity: Case of 4

Product Type: Hand Soap

Size: 2000 mL